Zoro Homepage

32" Gold Metal Beaded Arch Accent Mirror

  • Mfr # 632350

  • Zoro # G922372657


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Depth
1 in
Application Type
Yes
Width
22 in
Assembly Required
No Assembly Needed
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632350
Zoro #
G922372657
UPC #
-
Country of Origin
China

Dimensions

Depth
1 in
Width
22 in
Height
32 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Material
Glass
Item
Mirror

Description

Add a touch of sunshine to any space in your home with this 32-inch gold metal beaded arch accent mirror. Framed with metal in a gold finish, this gorgeous piece also features a beaded border that brings and updated and fresh design to your space. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 32-inch h x 22-inch w x 1-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.