
32" Gold Metal Framed Standing Mirror
Mfr # 564460
Zoro # G222355541
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Material
Glass
Height
31.83 in
Width
22.01 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564460
Zoro #
G222355541
UPC #
-
Country of Origin
China
Dimensions
Height
31.83 in
Width
22.01 in
Depth
1.96 in
Details
Assembly Required
No Assembly Needed
Material
Glass
Color
Gold
Application Type
No
Item
Mirror
Description
Enhance your space with a touch of elegance with this 32-inch gold metal framed standing mirror. The classic rectangle shape and vertical orientation make it perfect for leaning against a wall, adding a casual yet sophisticated vibe to any room. The gold frame brings a luxurious feel while the sturdy metal material ensures durability. With a generous 22.008-inch width, this mirror provides ample reflection, making it both functional and stylish. Whether placed in a bedroom, living room, or hallway, this standing mirror will effortlessly elevate your decor with its timeless design and glamorous finish in gold color. 31.83-inch H x 22.01-inch W x 1.96-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.