Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Gold Metal Round Accent Mirror

  • Mfr # 574028

  • Zoro # G122370859


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Assembly Required
No Assembly Needed
Application Type
No
Height
32 in
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574028
Zoro #
G122370859
UPC #
-
Country of Origin
China

Dimensions

Height
32 in
Width
32 in
Depth
2 in

Details

Color
Gold
Assembly Required
No Assembly Needed
Application Type
No
Material
Glass
Item
Mirror

Description

Add a touch of sunshine to any space in your home with this 32-inch gold metal round accent mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 32-inch h x 32-inch w x 2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.