This item is Discontinued.

Homeroots 32" Gray And Black And Gold Velvet Arm Chair 533824

32" Gray And Black And Gold Velvet Arm Chair (Discontinued)

  • Mfr # 533824
  • Zoro # G322360155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533824
Zoro #
G322360155
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Height
36 in
Overall Width
32 in

Details

Assembly Required
Partial Assembly Needed
Seat Color
Black Gold/Gray Black
Commercial Use
No
Item
Accent Chair

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 32-inch gray and black and gold velvet arm chair. This sturdy velvet upholstered arm chair comes in a chic solid gray color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality solid and manufactured wood, includes comfy armrests, and features a cushion back that comes complete with soft and comfortable cushioning. 36-inch h x 32-inch w x 30-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.