Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Gray And Black Concrete And Metal Round Coffee Table

  • Mfr # 520641

  • Zoro # G422343850


product price: $1,063.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Gray Black/Coffee
Commercial Use
No
Assembly Required
No Assembly Needed
Length
32 in
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520641
Zoro #
G422343850
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
32 in
Width
32 in
Height
16 in

Details

Tabletop Color
Gray Black/Coffee
Commercial Use
No
Item
Coffee Table
Assembly Required
No Assembly Needed

Description

Make a statement with the 32-inch gray and black concrete and metal round coffee table and infuse a dash of character and personality into your space. A black metal frame is finished off with a gray concrete top that is the epitome of quality construction and design. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 32-inch W x 32-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.