32" Gray and Black Steel and Fabric Eight Drawer Chest
Mfr # 484691
Zoro # G522906405
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Dresser Orientation
Vertical
Length
32.1 in
Commercial Use
Yes
Style
Modern
Hutch Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
484691
Zoro #
G522906405
UPC #
-
Country of Origin
China
Dimensions
Length
32.1 in
Depth
12 in
Width
31.5 in
Details
Dresser Orientation
Vertical
Commercial Use
Yes
Style
Modern
Hutch Included
No
Material
Steel, Fabric
Dresser Type
Standard Dresser
Number of Drawers
8
Doors Included
No
Item
Dressers
Color
Gray, Black
Assembly Required
Full Assembly Needed
Description
Make your room functional and visually enticing with this masterful 32" gray and black steel and fabric eight drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Loaded with capacity, this piece is equipped with eight easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel and fabric. Removable drawers give this chest flexibility and multi-functionality. 32.1" H x 31.5" W x 12" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.