Zoro Homepage

32" Gray and Black Tufted Boucle Lounge Chair

  • Mfr # 576851

  • Zoro # G922356602


product price: $2,189.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Overall Depth
40 in
Overall Height
39 in
Overall Width
32 in
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576851
Zoro #
G922356602
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
40 in
Overall Height
39 in
Overall Width
32 in

Details

Assembly Required
No Assembly Needed
Commercial Use
No
Item
Accent Chair
Seat Color
Gray Black

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 32-inch gray and black tufted boucle lounge chair. This gorgeous armless accent chair is masterfully upholstered in durable button tufted boucle. The sturdy inner frame and legs is built with high quality solid wood, and is upholstered soft and comfortable cushioning. The textural boucle and retro shape give this chair a fresh and updated look. 39-inch h x 32-inch w x 40-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.