
32" Gray and Black Upholstered Arm Chair
Mfr # 526459
Zoro # G222367575
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
30.75 in
Assembly Required
No Assembly Needed
Overall Width
31.5 in
Overall Height
35 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526459
Zoro #
G222367575
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
30.75 in
Overall Width
31.5 in
Overall Height
35 in
Details
Color
Gray Black
Assembly Required
No Assembly Needed
Item
Accent Chair
Application Type
No
Description
Stylish, elegant and fully functional, the 32-inch gray and black upholstered arm chair adds a touch of panache to any set up. This sturdy 100% polyester upholstered arm chair comes in a chic solid gray color to give your space just the right look. The high quality solid and manufactured wood inner frame flaunts convenient armrests and a fixed back that are complimented by soft and comfortable cushioning. 35-inch h x 31.5-inch w x 30.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.