32" Gray and Black Wood and Metal Sled Computer Desk With Four Drawers
Mfr # 489873
Zoro # G122908830
product price:Â $339.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
75 lb
Commercial Use
No
Assembled/Unassembled
Unassembled
Cabinets Included
No
Shape
Rectangular Desk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
489873
Zoro #
G122908830
UPC #
-
Country of Origin
China
Dimensions
Height Adjustable
No
Overall Width
31.5 in
Overall Height
61.25 in
Size
Small
Overall Depth
19 in
Details
Weight Capacity
75 lb
Commercial Use
No
Assembled/Unassembled
Unassembled
Cabinets Included
No
Shape
Rectangular Desk
Material
Manufactured Wood
Base Material
Iron
Assembly Required
Full Assembly Needed
Mirrored
No
Reversible Orientation
No
Finish
Matte
Style
Modern
Color
Gray
Gaming Configuration
No
Type
Computer Desk
Item
Desks
Purposeful Distressing Type
No Distressing
Description
Look like an executive when you add this 32-inch gray and black wood and metal sled computer desk with four drawers to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 61.25-inch h x 31.5-inch w x 19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.