Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
32" Gray And Black Wood Five Drawer Dresser
- Mfr # 564693
- Zoro # G322909569
product price:Â
$
459.99
/ea
Key Features
Finish
Matte
Length
49.41 in
Width
31.5 in
Color
Black, Gray
Depth
16.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564693
- Zoro #
- G322909569
- UPC #
- -
- Country of Origin
- Malaysia
- Finish
- Matte
- Item
- Dressers
- Color
- Black, Gray
- Material
- Solid and Manufactured Wood
- Hutch Included
- No
- Dresser Type
- Standard Dresser
- Number of Drawers
- 5
- Assembly Required
- No Assembly Needed
- Dresser Orientation
- Vertical
- Wood Species
- Rubberwood
- Commercial Use
- No
- Doors Included
- No
- Style
- Rustic
Dimensions
- Length
- 49.41 in
- Width
- 31.5 in
- Depth
- 16.54 in
- Size
- No
Description
This 32-inch gray and black wood five drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. The black and gray coloration of this piece is neutral and will blend easily with most any decor. The black and gray coloration of this piece gives it an updated, and modern edge. 49.41-inch h x 31.50-inch w x 16.54-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.