
32" Gray And Brass Concrete And Metal Round Coffee Table
Mfr # 520648
Zoro # G722342591
product price: $1,096.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Height
15.75 in
Width
31.5 in
Depth
31.5 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520648
Zoro #
G722342591
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
15.75 in
Width
31.5 in
Depth
31.5 in
Details
Assembly Required
Full Assembly Needed
Item
Coffee Table
Application Type
No
Tabletop Color
Gray Brass/Coffee
Description
This good looking 32-inch gray and brass concrete and metal round coffee table is sure to inspire compliments no matter where it sits. The brass coloration of the high quality metal base marries nicely with the gray concrete top surface. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15.75-inch H x 31.5-inch W x 31.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.