Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Gray And Brown Linen Tufted Arm Chair

  • Mfr # 534147

  • Zoro # G522348823


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Overall Depth
29.1 in
Seat Color
Gray Brown
Assembly Required
Partial Assembly Needed
Overall Width
32.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534147
Zoro #
G522348823
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
29.1 in
Overall Width
32.3 in
Overall Height
40.9 in

Details

Commercial Use
No
Seat Color
Gray Brown
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

Unique and decorative, this 32-inch gray and brown linen tufted arm chair will leave a lasting impression. Built to last this arm chair is finished in solid gray linen to give your room a great update. The high quality solid wood inner frame flaunts convenient armrests and a tufted back that are complimented by soft and comfortable cushioning. The tufted cushions add fine designer detailing. 40.9-inch h x 32.3-inch w x 29.1-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.