32" Gray and Brown Upholstery and Wood Wingback Chair

  • Mfr # 606043

  • Zoro # G922811088


product price: $1,552.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 in
Upholstery Color
Gray
Includes
1 Chair
Legs Included
Yes
Overall Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606043
Zoro #
G922811088
UPC #
-
Country of Origin
China

Dimensions

Overall Height
33 in
Overall Length
32 in
Overall Depth
29 in

Details

Upholstery Color
Gray
Includes
1 Chair
Legs Included
Yes
Leg Material
Solid Wood
Item
Wingback Chair
Back Type
Cushion Back
Upholstery Material
Polyester
Purposeful Distressing Type
No Distressing
Arm Material
Fabric
Ottoman Included
No
Leg Color
Brown
Accent Chair Pattern
No Pattern and Not Solid Color
Seat Material
Manufactured Wood
Hardware Finish
Matte
Seat Color
Brown, Gray
Arm Style
Flared Arms
Arms Included
Yes
Weight Capacity
250 lb
Adjustable Headrest
No
Removable Seat Cushions
No

Description

Fill your living room, bedroom, or office with fashionable seating options with this 32-inch gray and brown upholstery and wood wingback chair. This gray wingback chair is masterfully upholstered in durable polyester. Giving the chair stability and structure, the inner frame is constructed with high quality plywood, includes comfy armrests, and features a cushion back that comes complete with soft and comfortable cushioning. 33.00-inch h x 32.00-inch w x 29.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.