Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Gray and White Microfiber Round Striped Pouf Cover

  • Mfr # 546260

  • Zoro # G322358640


product price: $56.59
/ea

Key Features

Assembly Required
No Assembly Needed
Height
32 in
Application Type
No
Color
Gray White
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546260
Zoro #
G322358640
UPC #
-
Country of Origin
China

Dimensions

Height
32 in
Depth
0.5 in
Width
32 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Color
Gray White
Item
Floor Chair

Description

Practicality and fashion mix together with this handy 32-inch gray and white microfiber round striped pouf cover. Expertly upholstered with padding and soft microfiber in a striped pattern, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 0.5-inch H x 32-inch W x 32-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.