Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Gray Cement Square Distressed Pedestal Coffee Table

  • Mfr # 572274

  • Zoro # G522374884


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Width
32 in
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572274
Zoro #
G522374884
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Width
32 in
Length
32 in

Details

Tabletop Color
Coffee
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Coffee Table

Description

Make your living room or family room really stand out with this 32-inch gray cement square distressed pedestal coffee table. This table features quality construction from cement and an updated monotone color scheme with gray as the main color on both the top and the base. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This unique tray top shape of the table adds dimension and extra storage. This square table features a fresh and stylish shape to give your room a visually pleasing accent. It has an attractive design that will definitely breathe some fresh air into your interior. 17-inch h x 32-inch w x 32-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.