Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Gray Solid Wood Five Drawer Chest

  • Mfr # 524113

  • Zoro # G622371226


product price: $1,092.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Assembly Required
No Assembly Needed
Width (in)
32 in
Depth (in)
18 in
Height (in)
51.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524113
Zoro #
G622371226
UPC #
-
Country of Origin
Indonesia

Dimensions

Width (in)
32 in
Depth (in)
18 in
Height (in)
51.5 in

Details

Color
Gray
Assembly Required
No Assembly Needed
Item
Dresser
Material
Solid Wood
Commercial Use
No

Description

Enhance your room into a visually delightful and highly functional space with this 32" gray solid wood five drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The gray coloration of this piece is neutral and will blend easily with most any decor. 51.5" H x 32" W x 18" D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.