32" Gray Steel and Fabric Seven Drawer Dresser

  • Mfr # 484687

  • Zoro # G122906720


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Dresser Type
Standard Dresser
Number of Drawers
7
Dresser Orientation
Horizontal
Style
Modern
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484687
Zoro #
G122906720
UPC #
-
Country of Origin
China

Dimensions

Length
31 in
Width
31.5 in
Depth
11.4 in

Details

Dresser Type
Standard Dresser
Number of Drawers
7
Dresser Orientation
Horizontal
Color
Gray
Style
Modern
Item
Dressers
Material
Steel, Fabric
Hutch Included
No
Doors Included
No
Assembly Required
No Assembly Needed
Commercial Use
Yes

Description

Enhance your room into a visually delightful and highly functional space with this 32" gray steel and fabric seven drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel and fabric. The gray coloration of this piece is neutral and will blend easily with most any decor. 31" H x 31.5" W x 11.4" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.