Zoro Homepage

32" Green and Charcoal Genuine Marble Round Coffee Table

  • Mfr # 632671

  • Zoro # G822370333


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Green Gray/Coffee
Commercial Use
No
Assembly Required
No Assembly Needed
Length
32 in
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632671
Zoro #
G822370333
UPC #
-
Country of Origin
India

Dimensions

Length
32 in
Height
17 in
Width
32 in

Details

Tabletop Color
Green Gray/Coffee
Commercial Use
No
Item
Coffee Table
Assembly Required
No Assembly Needed

Description

This stylish 32-inch green and charcoal genuine marble round coffee table is sure to inspire compliments no matter where it sits. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. The modern design seamlessly blends elegance with functionality, making it a perfect centerpiece for any space. Its sturdy four-legged base ensures stability while adding a touch of sophistication to your decor. Ideal for showcasing your favorite decor items or enjoying a cozy cup of coffee. 17-inch h x 32-inch w x 32-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.