This item is Discontinued.

Homeroots 32" Green and Gold Genuine Marble and Metal Round Coffee Table 632672

32" Green and Gold Genuine Marble and Metal Round Coffee Table (Discontinued)

  • Mfr # 632672
  • Zoro # G722376039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632672
Zoro #
G722376039
UPC #
-
Country of Origin
India

Dimensions

Height
17 in
Length
32 in
Width
32 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Tabletop Color
Green Gold/Coffee
Item
Coffee Table

Description

Make a statement with the 32-inch green and gold genuine marble and metal round coffee table and infuse a dash of character and personality into your space. The rustic antiqued gold coloration of the high quality metal base marries nicely with the green genuine marble top surface. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17-inch h x 32-inch w x 32-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.