Zoro Homepage

32" Green And White Cotton Palm Trees Bath Rug

  • Mfr # 635400

  • Zoro # G822376137


product price: $47.99
/ea

Key Features

Assembly Required
No Assembly Needed
Depth
0.3 in
Color
Green White
Width (In.)
32 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635400
Zoro #
G822376137
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Width (In.)
32 in
Height
20 in

Details

Assembly Required
No Assembly Needed
Color
Green White
Item
Bath Rug
Application Type
No

Description

Soft and absorbent, this 32-inch green and white cotton palm trees bath rug will add a touch of tropical oasis to your space. Made of cotton, this fun trio of palm trees design is designed to be comfortable yet durable and built to last. Features antimicrobial and mildew-resistant properties that offer several benefits, including preventing the growth of mildew and mold, maintaining a clean and hygienic bathroom environment, reducing unpleasant odors, and extending the lifespan of the rug itself. The rectangle shape will be the perfect addition to your space. Rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 20.00-inch h x 32.00-inch w x 0.30-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.