Zoro Homepage

32" Light Blue Red And White Cotton Floral Bath Rug

  • Mfr # 635404

  • Zoro # G022375329


product price: $47.99
/ea

Key Features

Height
20 in
Application Type
No
Assembly Required
No Assembly Needed
Width (In.)
32 in
Color
Light Blue/Red White/Blue Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635404
Zoro #
G022375329
UPC #
-
Country of Origin
India

Dimensions

Height
20 in
Width (In.)
32 in
Depth
0.3 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Color
Light Blue/Red White/Blue Red
Item
Bath Rug

Description

Providing a safe and dry space to step onto after a bath or shower, this 32-inch light blue red and white cotton floral bath rug helps to protect the floor and absorb moisture while you dry off. Made of cotton, designed to be comfortable yet durable and built to last. Adding this floral pattern will give your bathroom some visual interest and dimension. This antimicrobial and mildew-resistant bath rug is a practical and reliable solution for maintaining a clean and fresh bathroom. Special construction inhibits the growth of mildew and mold that helps to promote a hygienic bathroom environment. The rectangle shape will be the perfect addition to your space. Bath rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 20.00-inch h x 32.00-inch w x 0.30-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.