
32" Light Brown And Nickel Metal and Solid Wood Six Tier Library Bookcase with Two Drawers
Mfr # 611032
Zoro # G122372235
product price: $2,750.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partial Assembly Needed
Depth
22 in
Width
94 in
Height
32 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611032
Zoro #
G122372235
UPC #
-
Country of Origin
India
Dimensions
Depth
22 in
Width
94 in
Height
32 in
Details
Assembly
Partial Assembly Needed
Item
Bookcase
Commercial Use
No
Description
The 32-inch light brown and nickel metal and solid wood six tier library bookcase with two drawers offers you storage and display space in a good looking and refined manor. The functional 6 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 32-inch h x 94-inch w x 22-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.