
32" Light Brown Solid Wood Outdoor Arm Chair with Ivory Cushion
Mfr # 527083
Zoro # G122343754
product price: $2,437.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Overall Length
27 in
Overall Width
32 in
Assembly Required
No Assembly Needed
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527083
Zoro #
G122343754
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Length
27 in
Overall Width
32 in
Overall Height
26.25 in
Details
Color
Ivory
Assembly Required
No Assembly Needed
Commercial Use
Yes
Item
Outdoor Chair
Material
Solid Wood
Description
Embrace the ultimate in outdoor comfort with the 32-inch light brown solid wood outdoor arm chair with ivory cushion, perfect for enjoying leisurely moments and soaking up the sun. The included detachable cushions allow for better air circulation, preventing moisture buildup and enhancing the overall longevity of your seating. Renowned for its incomparable beauty, resilience to the elements, and organic allure, teak wood is the ultimate choice for outdoor furniture, making it highly sought after by those who appreciate quality and aesthetics. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 26.25-inch h x 32-inch w x 27-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Iron dextran complex,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.