
32" Light Gray And Black And Gold Linen Arm Chair
Mfr # 533828
Zoro # G722350138
product price: $839.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Overall Width
32 in
Seat Color
Light Gray/Black Gold/Gray Black
Overall Depth
30 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533828
Zoro #
G722350138
UPC #
-
Country of Origin
China
Dimensions
Overall Width
32 in
Overall Depth
30 in
Overall Height
36 in
Details
Commercial Use
No
Seat Color
Light Gray/Black Gold/Gray Black
Assembly Required
Partial Assembly Needed
Item
Accent Chair
Description
Stylish, elegant and fully functional, the 32-inch light gray and black and gold linen arm chair adds a touch of panache to any set up. This gorgeous solid color light gray arm chair is masterfully upholstered in durable linen. The high quality solid and manufactured wood inner frame flaunts convenient armrests and a cushion back that are complimented by soft and comfortable cushioning. 36-inch h x 32-inch w x 30-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.