Zoro Homepage

32" Light Gray Two Drawer Dresser With Open Shelving

  • Mfr # 544029

  • Zoro # G222372531


product price: $1,176.99
/ea
Free Shipping & Returns

Key Features

Depth (in)
16 in
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Width (in)
31.5 in
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544029
Zoro #
G222372531
UPC #
-
Country of Origin
Colombia

Dimensions

Depth (in)
16 in
Width (in)
31.5 in
Height (in)
33.5 in

Details

Item
Dresser
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Color
Light Gray
Commercial Use
Yes

Description

Add personality to your bedroom style and a feeling of coziness with this 32-inch light gray two drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade manufactured wood. 33.5-inch H x 31.5-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.