Zoro Homepage

32" Light Pink And White Cotton Round Geometric Bath Rug

  • Mfr # 634887

  • Zoro # G422341979


product price: $66.59
/ea

Key Features

Color
Light Pink/Pink White
Assembly Required
No Assembly Needed
Height
32 in
Width (In.)
32 in
Depth
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634887
Zoro #
G422341979
UPC #
-
Country of Origin
India

Dimensions

Height
32 in
Width (In.)
32 in
Depth
0.3 in

Details

Color
Light Pink/Pink White
Assembly Required
No Assembly Needed
Item
Bath Rug
Application Type
No

Description

Providing a safe and dry space to step onto after a bath or shower, this 32-inch light pink and white cotton round geometric bath rug helps to protect the floor and absorb moisture while you dry off. Made of cotton, designed to be comfortable yet durable and built to last. Featuring a beautiful geometric pattern, that will fit your aesthetic choices while still providing you with practical and luxurious benefits. Features antimicrobial and mildew-resistant properties that offer several benefits, including preventing the growth of mildew and mold, maintaining a clean and hygienic bathroom environment, reducing unpleasant odors, and extending the lifespan of the rug itself. The circle shape will be the perfect addition to your space. Bath rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 32.00-inch h x 32.00-inch w x 0.30-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.