Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Natural And Black Four Drawer Dresser

  • Mfr # 543993

  • Zoro # G922361156


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Application Type
Yes
Width
31.5 in
Material
Manufactured Wood
Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543993
Zoro #
G922361156
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
14 in
Width
31.5 in
Height
35 in

Details

Color
Black
Item
Dresser
Application Type
Yes
Material
Manufactured Wood
Assembly Required
Full Assembly Needed

Description

Make your room functional and visually enticing with this masterful 32-inch natural and black four drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 35-inch H x 31.5-inch W x 14-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.