
32" Natural and Black Solid Wood And Iron Round Distressed Cross Legs Coffee Table
Mfr # 555477
Zoro # G522375973
product price: $890.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Coffee/Black
Width
32 in
Height
18 in
Application Type
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555477
Zoro #
G522375973
UPC #
-
Country of Origin
India
Dimensions
Width
32 in
Height
18 in
Depth
32 in
Details
Tabletop Color
Coffee/Black
Application Type
Yes
Item
Coffee Table
Assembly Required
No Assembly Needed
Description
Stylish and super sturdy, the 32-inch natural and black solid wood and iron round distressed cross legs coffee table is an amazingly good looking coffee table that will compliment your living room. The natural solid wood top of this table is a nice visual contrast to the high quality, black iron of the base. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18-inch h x 32-inch w x 32-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.