Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Natural and Black Writing Desk

  • Mfr # 543767

  • Zoro # G322355540


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
23.6 in
Overall Width
31.5 in
Assembly Required
Partial Assembly Needed
Application Type
No
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543767
Zoro #
G322355540
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
23.6 in
Overall Width
31.5 in
Overall Height
30 in

Details

Color
Black
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Desk

Description

Bring this classic style 32-inch natural and black writing desk to your living room, home office or bedroom as a practical and fashionable accent. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch H x 31.5-inch W x 23.6-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.