
32" Natural Solid Wood Four Drawer Dresser
Mfr # 555429
Zoro # G922375092
product price: $1,304.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Width (in)
32 in
Depth (in)
17 in
Height (in)
42 in
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555429
Zoro #
G922375092
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width (in)
32 in
Depth (in)
17 in
Height (in)
42 in
Details
Commercial Use
Yes
Material
Solid Wood
Assembly Required
No Assembly Needed
Item
Dresser
Description
Enhance your room into a visually delightful and highly functional space with this 32-inch natural solid wood four drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, the natural coloration of this piece is neutral and will blend easily with most any decor. 42-inch H x 32-inch W x 17-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.