Zoro Homepage

32" Natural Solid Wood Textured Door Accent Cabinet With Two Doors

  • Mfr # 611067

  • Zoro # G022370584


product price: $1,804.99
/ea
Free Shipping & Returns

Key Features

Assembly
No Assembly Needed
Commercial Use
No
Height
32 in
Length
16 in
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611067
Zoro #
G022370584
UPC #
-
Country of Origin
India

Dimensions

Height
32 in
Length
16 in
Width
40 in

Details

Assembly
No Assembly Needed
Commercial Use
No
Item
Cabinet

Description

Dress up your dining room, living room, bedroom, or hallway with this gorgeous 32-inch natural light brown solid wood frame textured door accent cabinet with two doors. This beautiful accent is built to last from high quality solid wood, storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 32-inch h x 40-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.