This item is Discontinued.

Homeroots 32" Navy Blue And Black And Gold Velvet Arm Chair 533825

32" Navy Blue And Black And Gold Velvet Arm Chair (Discontinued)

  • Mfr # 533825
  • Zoro # G122346229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533825
Zoro #
G122346229
UPC #
-
Country of Origin
China

Dimensions

Overall Height
36 in
Overall Depth
30 in
Overall Width
32 in

Details

Seat Color
Navy Blue/Black Gold/Blue Black
Item
Accent Chair
Commercial Use
No
Assembly Required
Partial Assembly Needed

Description

Add an air of fashion to your room and rejuvenate the space with this 32-inch navy blue and black and gold velvet arm chair. This gorgeous solid color navy blue arm chair is masterfully upholstered in durable velvet. The sturdy inner frame is built with high quality solid and manufactured wood, includes armrests, and features a cushion back that is accented with soft and comfortable cushioning. 36-inch h x 32-inch w x 30-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.