Zoro Homepage

32" Oak Wood Five Drawer Dresser

  • Mfr # 633698

  • Zoro # G122357102


product price: $687.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Depth (in)
15.7 in
Height (in)
43.6 in
Width (in)
31.5 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633698
Zoro #
G122357102
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth (in)
15.7 in
Height (in)
43.6 in
Width (in)
31.5 in

Details

Item
Dresser
Commercial Use
No
Assembly Required
Partial Assembly Needed
Material
Solid and Manufactured Wood

Description

Make your room functional and visually enticing with this masterful 32-inch oak wood five drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. 43.60-inch h x 31.50-inch w x 15.70-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.