Zoro Homepage

32" Off White Solid Wood Round Block Coffee Table

  • Mfr # 579997

  • Zoro # G022363098


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/White
Commercial Use
Yes
Height
18 in
Width
32 in
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579997
Zoro #
G022363098
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Width
32 in
Length
32 in

Details

Tabletop Color
Coffee/White
Item
Coffee Table
Commercial Use
Yes
Assembly Required
No Assembly Needed

Description

Give your living room, family room, or office the perfect anchor piece with this 32-inch off white solid wood round block coffee table. This table is made from geometric scalloped solid wood in a off white/whitewash color throughout the base and top. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has an attractive design that will definitely breathe some fresh air into your interior. 18-inch h x 32-inch w x 32-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.