32" Pink And Purple Cotton Dog Youthful Bath Rug

  • Mfr # 635397

  • Zoro # G022352498


product price:  $47.99
/ea

Key Features

Depth
0.3 in
Application Type
No
Color
Blue Pink
Assembly Required
No Assembly Needed
Width (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635397
Zoro #
G022352498
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Width (In.)
32 in
Height
20 in

Details

Item
Bath Rug
Application Type
No
Color
Blue Pink
Assembly Required
No Assembly Needed

Description

This 32-inch pink and purple cotton dog youthful bath rug helps to protect the floor and absorb moisture while you dry off. Made of cotton, this whimsical puppy dog rug is designed to be comfortable yet durable and built to last. Features antimicrobial and mildew-resistant properties that offer several benefits, including preventing the growth of mildew and mold, maintaining a clean and hygienic bathroom environment, reducing unpleasant odors, and extending the lifespan of the rug itself. The rectangle shape will be the perfect addition to your space. Rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 20.00-inch h x 32.00-inch w x 0.30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.