32" Pink And White Cotton Flowers Floral Bath Rug

  • Mfr # 635402

  • Zoro # G522371098


product price: $52.55
/ea

Key Features

Application Type
No
Depth
0.3 in
Assembly Required
No Assembly Needed
Color
Pink White
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
635402
Zoro #
G522371098
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Height
24 in
Width (In.)
32 in

Details

Item
Bath Rug
Application Type
No
Assembly Required
No Assembly Needed
Color
Pink White

Description

Soft and absorbent, this 32-inch pink and white cotton flowers floral bath rug will bring a colorful and charming floral accent to your space. Made of cotton, this whimsical rug is designed to be comfortable yet durable and built to last. Adding this antimicrobial and mildew-resistant floral pattern will give your bathroom some visual interest and dimension. Rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 24.00-inch h x 32.00-inch w x 0.30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.