32" Pink And White Cotton Flowers Floral Floral Bath Rug

  • Mfr # 635399

  • Zoro # G422374588


product price:  $47.99
/ea

Key Features

Depth
0.3 in
Application Type
No
Assembly Required
No Assembly Needed
Height
20 in
Width (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635399
Zoro #
G422374588
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Height
20 in
Width (In.)
32 in

Details

Application Type
No
Item
Bath Rug
Assembly Required
No Assembly Needed
Color
Pink White

Description

Soft and absorbent, this 32-inch pink and white cotton flowers floral floral bath rug is a whimsical way to accent your space. rea clean and dry. Made of cotton, this colorful rug designed to be comfortable yet durable and built to last. Featuring a beautiful floral pattern, that will fit your aesthetic choices while still providing you with practical and luxurious antimicrobial benefits. The rectangle shape will be the perfect addition to your space. Designed with a floral theme to add a decorative element. Bath rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 20.00-inch h x 32.00-inch w x 0.30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.