Zoro Homepage

32" Pink and White Microfiber Round Princess Pouf Cover

  • Mfr # 546264

  • Zoro # G122375595


product price: $56.59
/ea

Key Features

Depth
0.5 in
Height
32 in
Application Type
No
Width
32 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546264
Zoro #
G122375595
UPC #
-
Country of Origin
China

Dimensions

Depth
0.5 in
Height
32 in
Width
32 in

Details

Item
Floor Chair
Application Type
No
Assembly Required
No Assembly Needed

Description

Optimize your space and add some charm to your room with the 32-inch pink microfiber round princess pouf cover. Expertly upholstered with padding and soft microfiber in a princess pattern, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 0.5-inch H x 32-inch W x 32-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.