32" Pink And Yellow Cotton Unicorns Round Youthful Bath Rug

  • Mfr # 635393

  • Zoro # G822361584


product price:  $59.99
/ea

Key Features

Color
Pink Yellow
Depth
0.3 in
Assembly Required
No Assembly Needed
Width (In.)
32 in
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635393
Zoro #
G822361584
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Width (In.)
32 in
Height
32 in

Details

Color
Pink Yellow
Assembly Required
No Assembly Needed
Application Type
No
Item
Bath Rug

Description

Soft and absorbent, this 32-inch pink and yellow cotton unicorns round youthful bath rug is a fun and festive decorative accent for bathroom or any room. Made of cotton, designed to be comfortable yet durable and built to last. Features antimicrobial and mildew-resistant properties that offer several benefits, including preventing the growth of mildew and mold, maintaining a clean and hygienic environment, reducing unpleasant odors, and extending the lifespan of the rug itself. The circle shape with fun pom pom decorative embellishments will be the perfect addition to your space. 32.00-inch h x 32.00-inch w x 0.30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.