
32" Rust Metal Table Lamp With Gray Empire Shade
Mfr # 524753
Zoro # G622370175
product price: $571.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
18 in
Height
32 in
Commercial Use
No
Color
Rust/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524753
Zoro #
G622370175
UPC #
-
Country of Origin
China
Dimensions
Depth
18 in
Height
32 in
Width
18 in
Details
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Table Lamp
Color
Rust/Gray
Description
Truly a mix of design and functionality that doesn't compromise on style, this 32" rust metal table lamp with gray empire shade will be a great addition to your space. The base of this lamp is made of rust metal. The gray shade has a empire shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 32" H x 18" W x 18" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.