32" Set Of Two Dark Gray Wood Wall Mounted Floating Shelves

  • Mfr # 571362

  • Zoro # G022347760


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Gray
Depth
9.8 in
Height
1.5 in
Material
Manufactured Wood
Width
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571362
Zoro #
G022347760
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
9.8 in
Height
1.5 in
Width
31.5 in

Details

Color
Dark Gray
Item
Wall Mounted Shelve
Material
Manufactured Wood

Description

The 32-inch set of two dark gray wood wall mounted floating shelves offers a chic solution for displaying your favorite decor items. Perfect for your living room, these shelves seamlessly blend functionality and style. Crafted from durable manufactured wood, they promise longevity while enhancing your home’s aesthetic. The transitional design makes them versatile, complementing a variety of interior themes. Their dark gray color adds a modern touch, making them ideal for creating a sophisticated focal point in any space. With this set, you can maximize wall space while showcasing books, plants, or art pieces, transforming your walls into a stylish gallery for personal expression. Enjoy the perfect combination of elegance and practicality with this stunning shelving solution. 1.5-inch h x 31.5-inch w x 9.8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.