Zoro Homepage

32" Silver Accent Mirror

  • Mfr # 606778

  • Zoro # G722353924


product price: $331.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Application Type
Yes
Depth
2 in
Width
26 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606778
Zoro #
G722353924
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Width
26 in
Height
32 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Mirror
Material
Glass

Description

Beautify your space with this 32-inch silver accent mirror. Framed with polystyrene, this mirror will bring practical application and fashionable design to your space, adding some transitional flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 32-inch h x 26-inch w x 2-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.