Zoro Homepage

32" Silver Glass And Stainless Steel Round Mirrored Coffee Table

  • Mfr # 528850

  • Zoro # G922366137


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Silver
Application Type
No
Assembly Required
Partial Assembly Needed
Height
15.7 in
Width
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528850
Zoro #
G922366137
UPC #
-
Country of Origin
China

Dimensions

Height
15.7 in
Width
31.5 in
Depth
31.5 in

Details

Tabletop Color
Coffee/Silver
Application Type
No
Item
Coffee Table
Assembly Required
Partial Assembly Needed

Description

Make your living room or family room really stand out with this 32-inch silver glass and stainless steel round mirrored coffee table. A solid silver stainless steel frame is finished off with a matching silver glass top, giving this table a chic monotone look. Reflective pieces of mirrored glass give this table a glamorous and unique look. This round table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15.7-inch H x 31.5-inch W x 31.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.