Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Silver Iron Framed Bathroom Vanity Mirror

  • Mfr # 565057

  • Zoro # G922359528


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Material
Iron
Height
32 in
Color
Silver
Depth
1.57 in
Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565057
Zoro #
G922359528
UPC #
-
Country of Origin
China

Dimensions

Height
32 in
Depth
1.57 in
Width
23 in

Details

Material
Iron
Color
Silver
Item
Mirror

Description

The perfect way to add some brightness and utility into your bathroom, this 32-inch silver iron framed bathroom vanity mirror will be a great addition to any bathroom. This rectangle shaped mirror is the perfect addition to any bathroom, adding a touch of luxury with elegance. This mirror makes your bathroom glow with its fantastic frame. The mirror of contemporary style can also decorate your room and bring brightness to your living space. Quality craftsmanship in every facet ensures durability and long-lasting wear. Hang this mirror up in your closet to do last minute outfit checks, or in the bathroom as a vanity mirror. 32-inch H x 23-inch W x 1.57-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.