Zoro Homepage

32" Silver Metal Framed Standing Mirror

  • Mfr # 564462

  • Zoro # G522345150


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Height
31.83 in
Application Type
No
Material
Glass
Width
22.01 in
Depth
1.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564462
Zoro #
G522345150
UPC #
-
Country of Origin
China

Dimensions

Height
31.83 in
Width
22.01 in
Depth
1.96 in

Details

Item
Mirror
Application Type
No
Material
Glass
Assembly Required
No Assembly Needed
Color
Silver

Description

Enhance your space with the understated charm of this 32-inch silver metal framed standing mirror. Featuring a classic rectangle shape and a sleek silver frame, this mirror adds a touch of casual elegance to any room. With a width of 22.008 inches, this standing mirror is designed to lean vertically, offering a versatile and stylish accent to your living space. Crafted from high-quality metal, the frame ensures durability and a timeless appeal that complements various decor styles effortlessly. Perfect for checking your outfit before heading out or simply brightening up your home, this silver-framed mirror is both functional and decorative. 31.83-inch H x 22.01-inch W x 1.96-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.