Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Silver Mirrored Glass Round Coffee Table

  • Mfr # 568899

  • Zoro # G122364315


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Silver
Assembly Required
No Assembly Needed
Depth
31.5 in
Height
16.5 in
Width
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568899
Zoro #
G122364315
UPC #
-
Country of Origin
China

Dimensions

Depth
31.5 in
Height
16.5 in
Width
31.5 in

Details

Tabletop Color
Coffee/Silver
Assembly Required
No Assembly Needed
Item
Coffee Table
Application Type
No

Description

Make a statement with the 32-inch silver mirrored glass round coffee table and infuse a dash of character and personality into your space. Reflective pieces of beveled mirrored glass give this table a glamorous and unique look. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16.5-inch h x 31.5-inch w x 31.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.