Zoro Homepage

32" Silver Novelty Frameless Accent Mirror

  • Mfr # 642841

  • Zoro # G422373772


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Height
31.5 in
Color
Silver
Application Type
No
Assembly Required
No Assembly Needed
Width
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642841
Zoro #
G422373772
UPC #
-
Country of Origin
China

Dimensions

Height
31.5 in
Width
31.5 in
Depth
0.79 in

Details

Color
Silver
Item
Mirror
Application Type
No
Assembly Required
No Assembly Needed
Material
Glass

Description

The carefully crafted 32-inch silver novelty frameless accent mirror is what you need to add finishing touch to your decor. This frameless mirror will open up the room as it reflects the light beautifully from every angle, adding some glam flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 31.50-inch h x 31.50-inch w x 0.79-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.