32" Silver Round Curved Frame Accent Mirror
- Mfr # 485011
- Zoro # G422890583
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Height
31.5 in
Size
Medium
Pieces Included
1
Frame Material
Manufactured Wood
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485011
- Zoro #
- G422890583
- UPC #
- -
- Country of Origin
- China
- Shape
- Round
- Pieces Included
- 1
- Frame Material
- Manufactured Wood
- Item
- Mirrors
- Assembly Required
- No Assembly Needed
- Framed
- Yes
- Material
- 50% Silver Mirror, 50% Mdf
- Orientation
- Vertical
- Set
- No
- Lighted
- No
- Mirror Type
- Accent
- Mount Type
- Wall Mounted
- Commercial Use
- No
- Color
- Silver
Dimensions
- Height
- 31.5 in
- Size
- Medium
- Depth
- 1.3 in
- Width
- 31.5 in
Description
This 32-inch silver round curved frame accent mirror is an embellishment perfect for your rooms. This mirror has a uniquely curved round frame that gives this piece a modern retro design vibe. The contemporary style of this piece will work great in any room you choose to put it in. It is the perfect wall decor to keep up all year round. 31.5-inch H x 31.5-inch W x 1.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.