Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Silver Sunburst Unframed Accent Mirror

  • Mfr # 569264

  • Zoro # G122343983


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Depth
1.5 in
Height
31.38 in
Color
Silver
Material
Mirror
Width
31.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569264
Zoro #
G122343983
UPC #
-
Country of Origin
China

Dimensions

Depth
1.5 in
Height
31.38 in
Width
31.38 in

Details

Color
Silver
Material
Mirror
Assembly Required
No Assembly Needed
Application Type
No
Item
Mirror

Description

If you want to add some brightness to your living space, the 32-inch silver sunburst unframed accent mirror is perfect for you. Simple and unique, this frameless mirror opens up the room as it reflects the light. Add some modern style to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 31.5-inch h x 31.5-inch w x 1.22-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.