Zoro Homepage

32" Tan Bathroom Vanity Mirror

  • Mfr # 607234

  • Zoro # G822343382


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Depth
1.75 in
Height
31.5 in
Material
Glass
Width
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607234
Zoro #
G822343382
UPC #
-
Country of Origin
China

Dimensions

Depth
1.75 in
Height
31.5 in
Width
25.5 in

Details

Color
Tan
Material
Glass
Item
Mirror

Description

Add beauty to your bathroom or home with this 32-inch tan bathroom vanity mirror. Framed with plastic, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 31.5-inch h x 25.5-inch w x 1.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.